Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17/64 SOLID CARBIDE JOBBER DRILL USA

  • Mfr # SCD100-017-D

  • Zoro # G710850510


product price: $32.69
/ea

Key Features

Overall Length
3-1/2 in
Drill Bit Point Angle
118 Degree
Drill Bit Size
17/64 in
Number of Flutes
2
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCD100-017-D
Zoro #
G710850510
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Drill Bit Size
17/64 in
Flute Length
2-1/8 in
Shank Size
17/64 in

Details

Drill Bit Point Angle
118 Degree
Number of Flutes
2
Cutting Direction
Right Hand
Features
Designed for drilling abrasive materials when drilling accuracy must be maintained
Point Style
Split Point
Bit Style
Jobber Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.