
17OZ ETT FOAMY AEROSOL TAP & DRILL FLUID
Mfr # EAGLE-ET FOAMY P3
Zoro # G210920126
product price: $18.79
/eaKey Features
Pipe Threading - Item
Liquid Propane Gas
Welded Material
Aerosol
Flash Point
145° F (PMCC)
Features
Superior finish & threads. Extends tool life and excellent foaming action.
Container Type
Metal Can
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAGLE-ET FOAMY P3
Zoro #
G210920126
UPC #
-
Country of Origin
United States
Dimensions
Size
17 oz
Details
Pipe Threading - Item
Liquid Propane Gas
Welded Material
Aerosol
Flash Point
145° F (PMCC)
Features
Superior finish & threads. Extends tool life and excellent foaming action.
Container Type
Metal Can
Finish
Clear
Fragrance
Slight Petroleum
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.