Zoro Homepage

1inX2in LOC HIGH SPEED STEEL UNIVERSAL CUTTER

  • Mfr # TFZ-24232-ET

  • Zoro # G110859755


product price: $49.69
/ea

Key Features

Annular Cutter Drive Style
Annular Cutter
Cutter Material
High Speed Steel
Includes
Pilot Pin Included
Cutter Finish
Bright (Uncoated)
Features
Alternate tooth geometry for smoother cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFZ-24232-ET
Zoro #
G110859755
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
1 in
Shank Size
3/4 in
Depth of Cut
2 in

Details

Annular Cutter Drive Style
Annular Cutter
Cutter Material
High Speed Steel
Includes
Pilot Pin Included
Cutter Finish
Bright (Uncoated)
Features
Alternate tooth geometry for smoother cutting
Cutting Direction
Right Hand
Shank Type
Weldon Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.