
1X10-3/4 OAL SDS MASONRY DRILL USA
Mfr # SDS4350-10000-10-D
Zoro # G710858387
product price: $38.19
/eaKey Features
Drill Bit Size
1 in
Overall Length
10-3/4 in
Material - Machining
Carbide Tipped
Finish - Machining
Gray
Shank Type - Machining
Slotted Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDS4350-10000-10-D
Zoro #
G710858387
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
1 in
Overall Length
10-3/4 in
Width
1 in
Flute Length
8 in
Details
Material - Machining
Carbide Tipped
Finish - Machining
Gray
Shank Type - Machining
Slotted Drive
Features
Flute design combined with copper brazing alloy
Cutting Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.