
2-8 CARBON HEX RETHREAD DIE
Mfr # CHD-20000-8-I
Zoro # G610852300
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Thread Size
2 in
Thread Direction
Right Hand
Thread Type
NS
Item Type
Rethreading Die
Die Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHD-20000-8-I
Zoro #
G610852300
UPC #
-
Country of Origin
China
Dimensions
Thread Size
2 in
Details
Thread Direction
Right Hand
Thread Type
NS
Item Type
Rethreading Die
Die Shape
Hex
Thread Pitch
8
Features
Reathreads damaged, jammed, or rusty threads
Material
Carbon Steel
Finish
Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.