Zoro Homepage

37/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK

  • Mfr # 1090-037-I

  • Zoro # G610858746


product price: $9.35
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
3 Flats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090-037-I
Zoro #
G610858746
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
37/64 in
Flute Length
3 in

Details

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
3 Flats
Drill Bit Point Type
Standard
Number of Flutes
2
Bit Style
Silver & Deming
Drill Bit Point Angle
118 Degrees
Application
118 Degree
Cutting Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.