Zoro Homepage

3/8X6in LONG SPADE DRILL FOR WOOD

  • Mfr # SB-WB.375

  • Zoro # G510852981


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Overall Length
6 in
Material - Machining
Steel
Finish - Machining
Bright
Cutting Direction
Right Hand
Shank Size
1/4 in Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-WB.375
Zoro #
G510852981
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
3/8 in
Shank Size
1/4 in Hex
Width
3/8 in

Details

Material - Machining
Steel
Finish - Machining
Bright
Cutting Direction
Right Hand
Drill Style
Spade Bit
Features
Impact Ready
Point Style
Brad Point
Shank Type - Machining
1/4 in Hex Impact Ready
Number of Flutes
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.