Shop EAGLE CUTTING TOOLS
See all product information
Create Account
43/64 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER
- Mfr # 533-6719-I
- Zoro # G410920148
product price:Â
$
32.55
/ea
Key Features
Width
43/64 in
Finish
Bright
Overall Length
9 in
Material
High Speed Steel
Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 533-6719-I
- Zoro #
- G410920148
- UPC #
- -
- Country of Origin
- China
- Finish
- Bright
- Material
- High Speed Steel
- Direction
- Right Hand
- Style
- Chucking Reamer
- Shank Type
- Round
Dimensions
- Width
- 43/64 in
- Overall Length
- 9 in
- Size
- 43/64 in
- Flute Length
- 2-1/4 in
- Shank Size
- 43/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.