
45/64 BLACK & GOLD S&D DRILL 1/2 SHANK USA
Mfr # 1080D-045-D
Zoro # G610858975
product price: $28.69
/eaKey Features
Material - Machining
High Speed Steel
Finish - Machining
Black & Gold
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1080D-045-D
Zoro #
G610858975
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
45/64 in
Flute Length
3 in
Details
Material - Machining
High Speed Steel
Finish - Machining
Black & Gold
Shank Type - Machining
Round
Drill Bit Point Type
Split Point
Number of Flutes
2
Application
135 Degree Split Point
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Bit Style
Silver & Deming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.