Zoro Homepage

4in-4 SPC CARBON HEX RETHREAD DIE

  • Mfr # CHD-40000-4-I

  • Zoro # G610852935


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Thread Size
4 in
Finish
Bright
Thread Pitch
4
Material
Carbon Steel
Thread Type
NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD-40000-4-I
Zoro #
G610852935
UPC #
-
Country of Origin
China

Dimensions

Thread Size
4 in

Details

Finish
Bright
Thread Pitch
4
Material
Carbon Steel
Thread Type
NC
Features
Reathreads damaged, jammed, or rusty threads
Item Type
Rethreading Die
Die Shape
Hex
Thread Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.