
7/8 X 18 SDS MAX MASONRY DRILL USA
Mfr # SDSM-8750-18-D
Zoro # G310850071
product price: $49.59
/eaKey Features
Drill Bit Size
7/8 in
Overall Length
18 in
Material - Machining
Carbide Tipped
Finish - Machining
Gray
Shank Type - Machining
Slotted Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDSM-8750-18-D
Zoro #
G310850071
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
7/8 in
Overall Length
18 in
Width
7/8 in
Flute Length
12 in
Details
Material - Machining
Carbide Tipped
Finish - Machining
Gray
Shank Type - Machining
Slotted Drive
Features
Flute design combined with copper brazing alloy
Cutting Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.