Zoro Homepage

8-32NC CARBON HEX DIE RETHREAD

  • Mfr # CHD-832-I

  • Zoro # G210850386


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Thread Size
#8
Thread Pitch
32
Thread Type
Machine Screw
Item Type
Rethreading Die
Features
Reathreads damaged, jammed, or rusty threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD-832-I
Zoro #
G210850386
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#8

Details

Thread Pitch
32
Thread Type
Machine Screw
Item Type
Rethreading Die
Features
Reathreads damaged, jammed, or rusty threads
Thread Direction
Right Hand
Finish
Bright
Material
Carbon Steel
Die Shape
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.