9/32 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER

  • Mfr # 533-2812-I

  • Zoro # G810920021


product price:  $15.95
/ea

Key Features

Width
9/32 in
Overall Length
6 in
Finish
Bright
Material
High Speed Steel
Flute Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533-2812-I
Zoro #
G810920021
UPC #
-
Country of Origin
China

Dimensions

Width
9/32 in
Overall Length
6 in
Size
9/32 in
Flute Length
1-1/2 in
Shank Size
9/32 in

Details

Finish
Bright
Material
High Speed Steel
Shank Type
Round
Style
Chucking Reamer
Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.