Zoro Homepage

M4.00X0.70 CARBON METRIC HEX DIE

  • Mfr # MHD-040-070-I

  • Zoro # G610853031


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Thread Size
4 mm
Material
Carbon Steel
Thread Pitch
0.7"
Item Type
Rethreading Die
Die Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHD-040-070-I
Zoro #
G610853031
UPC #
-
Country of Origin
China

Dimensions

Thread Size
4 mm

Details

Material
Carbon Steel
Thread Pitch
0.7"
Item Type
Rethreading Die
Die Shape
Hex
Finish
Bright
Thread Type
Metric
Thread Direction
Right Hand
Features
Reathreads damaged, jammed, or rusty threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.