
R HIGH SPEED STEEL BLACK & GOLD DRILL 135 SPLIT POINT USA, 6PK
Mfr # D250-218-D
Zoro # G110859748
product price: $37.99
/pk 6, $6.33/eaKey Features
Size
R
Overall Length
4-3/4 in
Features
135 Degree Heavy Duty Split Point
Finish
Black & Gold
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D250-218-D
Zoro #
G110859748
UPC #
-
Country of Origin
United States
Dimensions
Size
R
Overall Length
4-3/4 in
Shank Size
0.339"
Flute Length
3-7/16 in
Details
Features
135 Degree Heavy Duty Split Point
Finish
Black & Gold
Material
High Speed Steel
Point Angle
135 Degree
Point Style
Split Point
Shank Type
Round
Direction
Right Hand
Style
Jobber Length
Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.