Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SC-3 3/8 CYLINDRICAL BALL END SOLID CARBIDE DOUBLE CUT BURR

  • Mfr # CB-SC-3-D

  • Zoro # G710851999


product price: $13.69
/ea

Key Features

Shape
Cylindrical Ball End
Length of Cut
3/4 in
Overall Length
Standard
Shank Size
1/4 in
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB-SC-3-D
Zoro #
G710851999
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
Standard
Shank Size
1/4 in
Size
3/8 in

Details

Shape
Cylindrical Ball End
Finish
Bright
Material
Solid Carbide
Type
Rotary Files
End Shape
Radius
Style
SC
Direction
Right Hand
Cut Type
Double Cut
Features
Double cut style for rapid material removal in tough applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.