Zoro Homepage

U HIGH SPEED STEEL BLACK & GOLD DRILL 135 SPLIT POINT, 6PK

  • Mfr # D250-221-I

  • Zoro # G710859490


product price: $42.15
/pk 6, $7.02/ea

Key Features

Size
U
Finish
Black & Gold
Overall Length
5 in
Features
135 Degree Heavy Duty Split Point
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D250-221-I
Zoro #
G710859490
UPC #
-
Country of Origin
China

Dimensions

Size
U
Overall Length
5 in
Flute Length
3-5/8 in
Shank Size
0.368"

Details

Finish
Black & Gold
Features
135 Degree Heavy Duty Split Point
Material
High Speed Steel
Point Angle
135 Degree
Direction
Right Hand
Style
Jobber Length
Flutes
2
Shank Type
3 Flats
Point Style
Split Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.