
LAMP, FR125-U000R
Mfr # FR125-U000R
Zoro # G702062136
product price:Â $9.55
/eaKey Features
Components Included
Lens And Housing
Lens Color
Amber
Bulbs Included
No
Lens Material
Plastic
Position
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR125-U000R
Zoro #
G702062136
UPC #
-
Country of Origin
Unknown
Details
Components Included
Lens And Housing
Lens Color
Amber
Bulbs Included
No
Lens Material
Plastic
Position
Right
Bulb Type
Halogen
Mounting Type
Bolt-on
Front Side Marker Light Bulb Type
Halogen
Housing Material
Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.