Shop EAGLE EYES
See all product information
Create Account
LH FOG LAMP ASSY; W/PAINTED BUMPER; FRONTIER 05-09
- Mfr # DS680-B000L
- Zoro # G002178032
product price:Â
$
75.79
/ea
Key Features
Lens Color
Clear
Housing Material
Plastic
Bulbs Included
No
Position
Left
Lens Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS680-B000L
- Zoro #
- G002178032
- UPC #
- 889521003925
- Country of Origin
- Taiwan, Province of China
- Lens Color
- Clear
- Housing Material
- Plastic
- Bulbs Included
- No
- Position
- Left
- Lens Material
- Glass
- Bulb Type
- Halogen
- Mounting Type
- Screw in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.