Shop HELLA
See all product information
Create Account
BULB 70W P14.5S T2.5
- Mfr # H1 24V
- Zoro # G624081345
product price:Â
$
3.55
/ea
Sold in multiples of 3 for
$10.65
Key Features
Voltage
24V
Lighting Technology
Halogen
Color
Crystal Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1 24V
- Zoro #
- G624081345
- UPC #
- 760687143512
- Country of Origin
- Korea, Republic of
- Voltage
- 24V
- Lighting Technology
- Halogen
- Item
- Headlight Bulb
- Color
- Crystal Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.