Shop EAGLE EYES
See all product information
Create Account
RH FRONT MARKER LAMP ASSY; W/COMPOSITE HEADLAMPS; LOWER LAMP; BLAZER 92-93
- Mfr # GM082-U000R
- Zoro # G202177361
product price:Â
$
14.15
/ea
Key Features
Bulb Type
Halogen
Mounting Type
Snap-In
Vehicle Type
C/K
Lens Color
Amber
Position
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GM082-U000R
- Zoro #
- G202177361
- UPC #
- 889521025552
- Country of Origin
- Taiwan, Province of China
- Bulb Type
- Halogen
- Mounting Type
- Snap-In
- Vehicle Type
- C/K
- Lens Color
- Amber
- Position
- Right
- Bulbs Included
- No
- Components Included
- Lens And Housing
- Housing Material
- Plastic
- Mounting Position
- Lower
- Lens Material
- Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.