Zoro Homepage

Ceanroom Table, 36" W, 60" L

  • Mfr # CRPT3660T-C

  • Zoro # G0649813


product price: $1,809.99
/ea
Free Shipping & Returns

Key Features

Width
36"
Length
60"
Material
Brushed Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRPT3660T-C
Zoro #
G0649813
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Length
60"

Details

Item
Ceanroom Table
Material
Brushed Stainless Steel

Description

Ceanroom Table,Brushd,SSP Top,36" x 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.