Zoro Homepage

Gray Stainless Steel Under Shelf Tote Glide

  • Mfr # US18-S

  • Zoro # G6645457


product price: $41.99
/ea

Key Features

Color
Gray
Material
Stainless Steel
Overall Height
14 in
Overall Width
20 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US18-S
Zoro #
G6645457
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Length
18 in
Overall Width
20 in
Overall Depth
18 in

Details

Color
Gray
Material
Stainless Steel
Item
Under Shelf Tote Glide
Compatible Product Type
Eagle Wire Shelving Trucks

Description

Under Shelf Tote Glide, Overall Depth 18 in, Overall Height 14 in, Overall Width 20 in, Gray, Stainless Steel, Eagle Wire Shelving Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.