Gray Stainless Steel Under Shelf Tote Glide
Mfr # US24-S
Zoro # G6879801
product price: $48.49
/eaKey Features
Color
Gray
Material
Stainless Steel
Overall Height
24 in
Overall Depth
24 in
Compatible Product Type
Eagle Wire Shelving Trucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US24-S
Zoro #
G6879801
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
19-1/2 in
Overall Height
24 in
Overall Depth
24 in
Details
Color
Gray
Material
Stainless Steel
Item
Under Shelf Tote Glide
Compatible Product Type
Eagle Wire Shelving Trucks
Description
Under Shelf Tote Glide, Overall Depth 24 in, Overall Height 24 in, Gray, Stainless Steel, Eagle Wire Shelving Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.