Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, Wall, 24-5/16 In. L, 23 In. W

  • Mfr # W1916-FA

  • Zoro # G3477266


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
19 3/4 in x 15 3/4 in
Bowl Shape
Rectangular
Bowl Depth
8 7/8 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1916-FA
Zoro #
G3477266
UPC #
400011279257
Country of Origin
United States

Dimensions

Bowl Size
19 3/4 in x 15 3/4 in
Bowl Depth
8 7/8 in
Back Splash Height
7 1/2 in
Overall Height
16 1/8 in
Overall Length
24 3/8 in
Overall Width
23 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/8 in
Water Inlet Connection Size
1/2 in
Bowl Length
19 3/4 in
Bowl Width
15 3/4 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
1 1/8 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Flow Rate
2.2 gpm
Finish
Brushed
Color
Silver
Item
Lavatory Sink
Standards
NSF 2
Body Material
Stainless Steel
Gauge
16 ga
ADA Compliant
Not ADA Compliant
Includes
Basket Drain, Gooseneck Spout Faucet, Soap Dispenser
Faucet Operation
Dual Manual Handle
Back Splash
Yes
Side Splash
no
With Faucet / Without Faucet
With Faucet
Faucet Mounting Centers
4 in
Mounting Type
Wall
Drain Opening
3 1/2 in
Number of Stations
1
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
2
Series
HSA
Includes Back Splash
Back Splash Included
Sink Type
General Purpose
Mounting Location - Faucet
Splash
CEC Compliant
Non CEC Compliant
ADA Compliance
No
Includes Faucet
Faucet Included
Faucet Body Material
Brass
Mounting Type - Sinks
Wall
Indoor/Outdoor Usage
Indoor
Includes Installation Hardware
No
Water Inlet Connection Type
Male NPSM
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Number of Bowls
1
Number of Drainboards
0
Includes Hardware
Hardware Not Included

Description

Lavatory Sink, Material of Construction Stainless Steel, Gauge 16, Overall Length (In.) 24-5/16, Overall Width (In.) 23, Overall Height (In.) 16, Bowl Single, Bowl Size (In.) 19-3/4 x 15-3/4 x 8-7/8D, Back Splash 7-1/2Mounting Type Wall, Faucet Mounting Centers (In.) 4, Number of Holes 2, Drain Opening (In.) 1-1/2, Color/Finish Stainless Steel, Standards NSF, Compliance Certified For Use In Potable Water Applications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.