Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, With Faucet, 19 In. L, 24 In. W

  • Mfr # HSAP-14-FW-IF1

  • Zoro # G1904935


product price: $1,179.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
14 in x 16 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSAP-14-FW-IF1
Zoro #
G1904935
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
14 in x 16 in
Bowl Depth
5 in
Back Splash Height
8 1/4 in
Overall Width
19 in
Overall Length
24 in
Overall Height
16 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/8 in
Bowl Width
16 in
Bowl Length
14 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
1 1/2 in
Faucet Hole Diameter
1 1/8 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Flow Rate
2.2 gpm
Finish
Brushed
Color
Silver
Item
Wheelchair Hand Sink
ADA Compliant
ADA Compliant
Includes
Basket Drain, Deck Mounted Gooseneck Faucet
Number of Stations
1
Back Splash
Yes
Drain Opening
1 1/2 in
Body Material
Stainless Steel
Faucet Mounting Centers
4 in
With Faucet / Without Faucet
With Faucet
Standards
NSF 2
Faucet Operation
Dual Manual Handle
Mounting Type
Wall
Gauge
16 ga
Side Splash
no
Faucet Body Material
Brass
Indoor/Outdoor Usage
Indoor
Sink Type
General Purpose
Series
HSA
CEC Compliant
Non CEC Compliant
Number of Faucet Holes
2
Includes Installation Hardware
No
Includes Faucet
Faucet Included
Sink Material
Stainless Steel
Water Inlet Connection Type
Male NPSM
Includes Back Splash
Back Splash Included
ADA Compliance
Yes
Mounting Type - Sinks
Wall
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Mounting Location - Faucet
Deck
Includes Basket Strainer
Basket Strainer Included
Drainboard Location
No Drainboard
Number of Bowls
1
Number of Drainboards
0
Faucet Mounting Location
Deck
Number of Faucet Mounting Holes
2
Includes Hardware
Hardware Not Included

Description

Hand Sink, Stainless Steel, 16 Gauge, Single Bowl, Back Splash 8-1/4, Mounting Type Deck, Number of Holes 2, Stainless Steel Color/Finish, Standards NSF, Compliance Certified For Use In Potable Water Applications, Includes Deck Mounted Faucet, Basket Drain, Wall Bracket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.