Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Sink 19 in x 16 in, 3, 2, Floor Mount, 304 Stainless Steel

  • Mfr # C314-16-3-18

  • Zoro # G9826765


product price: $2,920.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
304 Stainless Steel
Color
Silver
Overall Height
44 in
Overall Length
59 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C314-16-3-18
Zoro #
G9826765
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Length
59 3/4 in
Bowl Depth
14 in
Overall Width
57 1/4 in
Back Splash Height
9 1/2 in
Bowl Size
19 in x 16 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/8 in
Bowl Width
16 in
Work Surface Height
37 1/2 in
Drainboard Length
18 in
Bowl Length
19 in
Faucet Hole Diameter
1 1/8 in
Water Inlet Connection Size
1/2 in

Details

Mounting Type
Floor Mount
Material
304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Back Splash
Yes
Standards
NSF
Item
Kitchen Sink
Number of Stations
3
Body Material
Stainless Steel
Faucet Mounting Centers
8 in
Number of Holes
2
Includes
Waste Drain
Side Splash
no
Gauge
16 ga
With Faucet / Without Faucet
Without Faucet
ADA Compliant
Not ADA Compliant
Finish
Brushed
No. of Bowls
3
ADA Compliance
No
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Floor
Number of Faucet Holes
2
Drainboard Location
Left Side/Right Side
Series
314
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor
Sink Base Type
Frame
Includes Faucet
Faucet Not Included
Sink Material
Stainless Steel
Includes Work Table
No
Number of Drainboards
2
Sink Type
Kitchen
Includes Drainboard
Yes
Number of Faucets
0
Water Inlet Connection Type
NPS
Faucet Mounting Location
Splash
Number of Bowls
3
Number of Faucet Mounting Holes
2
CEC Compliant
Non CEC Compliant

Description

Corner Sink, Stainless Steel, 18 Gauge, Overall Length 59 3/4 In., Overall Width 27 3/4 In., Overall Height 44 In., Triple Bowl, Bowl Size 19L x 16W x 13 1/2D In., Mounting Type Free Standing, Faucet Mounting Centers 8 In., Number of Holes 2, Drain Opening 3 1/2 In., Stainless Steel Color/Finish, Standards NSF, Includes Waste Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.