Zoro Homepage

Shelf, 24 W x 12 D x 1 1/2 H In

  • Mfr # SWS1224-16/3

  • Zoro # G8646906


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Depth
12"
Load Capacity
200 lb
Standards
NSF
Shelf Style
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWS1224-16/3
Zoro #
G8646906
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Depth
12"
Overall Width
24 in
Overall Depth
12 in
Overall Height
13 in

Details

Load Capacity
200 lb
Item
Wall Shelf
Standards
NSF
Shelf Style
Solid
Finish - Shelving and Racks
Stainless Steel
Color
Silver
Shelving Material
Stainless Steel
No. of Shelves
1
Shelf Capacity
100 lb
Includes
Brackets
Material
Aluminum
Shelving Gauge
16
Item - Wall Shelves
Wall Shelf
Finish
Unfinished
Number of Shelves
1
Adjustability
Fixed
Mounting Mechanism
Direct
Shelf Gauge
18 ga
Includes Mounting Hardware
Yes
Load Capacity per Shelf
200 lb

Description

Wall Shelf, 18 ga, Solid Shelf Style, 200 lb Load Capacity per Shelf, Number of Shelves 1, Mounting Mechanism Direct, Wall Mount Mounting Type, Overall Depth 12 in, Overall Height 13 in, Overall Width 24 in, 200 lb Load Capacity, Brackets, Includes Mounting Hardware Yes, Aluminum, Fixed, Silver, Unfinished, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.