Stem Caster Cart, Eaglebrite, 18"W x 48"L
Mfr # CC1848Z-SBP
Zoro # G8072237
product price: $434.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Overall Height
68"
Wheel Type
5" x 1-1/4" Poly Tread Wheel
Number of Shelves
4
Shelf Width
18"
Utility Cart Item
Stem Caster Cart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC1848Z-SBP
Zoro #
G8072237
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
68"
Shelf Width
18"
Shelf Length
48 in
Details
Item
Stem Caster Cart
Wheel Type
5" x 1-1/4" Poly Tread Wheel
Number of Shelves
4
Utility Cart Item
Stem Caster Cart
Finish
EAGLEBrite Zinc
Utility Cart Shelf Style
Wire
Caster Type
Swivel Casters with Brakes
Description
Stem Caster Cart,Eaglebrite,18"Wx48"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.