Stem Caster Cart, Eaglebrite, 21"W x 60"L, Number of Shelves: 4

  • Mfr # CC2160Z-SB

  • Zoro # G8072541


product price: $493.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
68"
Wheel Type
5" x 1-1/4" Resilient Tread Wheel
Number of Shelves
4
Utility Cart Shelf Style
Wire
Shelf Width
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2160Z-SB
Zoro #
G8072541
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
68"
Shelf Width
21"
Shelf Length
60 in

Details

Item
Stem Caster Cart
Wheel Type
5" x 1-1/4" Resilient Tread Wheel
Number of Shelves
4
Utility Cart Shelf Style
Wire
Caster Type
Swivel Casters with Brakes
Finish
EAGLEBrite Zinc
Utility Cart Item
Stem Caster Cart

Description

Stem Caster Cart,Eaglebrite,21"Wx60"L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.