Shop ZORO SELECT
See all product information
Create Account
Utility Cart with Lipped Metal Shelves, Steel/Rubber (Matting), 2 Shelves
- Mfr # SH5003-SU2436
- Zoro # G3146711
product price:Â
$
1,360.99
/ea
Free Shipping & Returns
Key Features
Material
Steel/Rubber (Matting)
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Shelf Length
36 in
Shelf Width
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH5003-SU2436
- Zoro #
- G3146711
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel/Rubber (Matting)
- Item
- Utility Cart with Lipped Metal Shelves
- Number of Shelves
- 2
- Caster Type
- (2) Rigid, (2) Swivel
Description
Hamiton 24IN x 36IN Shelf Truck, two tray-type steel shelves turned up 1 1/2IN. Anti-static 1/8IN thick non-skid rubber matt on both shelves. Clearance of 18IN between shelves. Two rigid and swivel Super-Flex casters bolted.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.