Stem Caster Cart, Steel, 24" L, 18-1/2" W, 68" H
Mfr # M1824Z-4
Zoro # G8073180
product price: $381.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Overall Height
68"
Overall Length
24"
Overall Width
18-1/2"
Material
Steel
Finish
EAGLEBrite Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1824Z-4
Zoro #
G8073180
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
68"
Overall Length
24"
Overall Width
18-1/2"
Details
Material
Steel
Item
Stem Caster Cart
Finish
EAGLEBrite Zinc
Description
Stem Caster Cart,Chrome,24"Wx60"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.