MOTORIZED STOCK PICKING CART 1500LB TOTAL CAP, SHELF CAP 500LB, 24IN.Wx36IN.Lx54IN.H OVERALL H 66IN.

  • Mfr # MCS-243615-54
  • Zoro # G516100314
product price: 
$
3,776.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
66 in
Overall Length
51 in
Overall Width
27-1/2 in
Adjustable Increments
1 in
Shelf Length
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MCS-243615-54
Zoro #
G516100314
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Length
51 in
Overall Width
27-1/2 in
Shelf Length
36 in
Top Shelf Height
54 in
Shelf Width
24 in
Caster Diameter
5 in

Details

Adjustable Increments
1 in
Standards
UL, cUL, CE (Battery Charger)
Capacity per Shelf
500 lb
Shelf Material
Chrome Plated Steel
Frame Material
Welded Steel
Caster Material
Hard Rubber

Description

The Electro Kinetic Technologies, Pony Express Motorized Stock Picking Cart, eliminates employee injuries caused by excessive push/pull forces found in manual carts. The cart features a chrome shelving unit with 3 adjustable wire shelves, center wheel drive system that provides a tighter turning radius than front wheel drive carts, heavy duty powder coated white steel welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL listed battery charger, foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain position on inclines, non-skid platform surface and curved platform corners with full wrap around vinyl bumpers to protect the cart and surroundings.The ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, keyed power on/off that can be removed for security, color battery charge level indicator, emergency stop button, and horn.


  • Rotates 360 degrees for easy maneuverability
  • Maintenance Free Group 31 Batteries
  • Motorized drive system reduces employee injuries & increases productivity
  • Audible Horn & E-Stop
  • Intuitive Holding Brake Stops Loads Even On Slopes
  • Smart Charging System Prevents Battery Damage
  • No tools required for assembly of chrome shelving unit.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews