Utility Cart, 500 lb Load Capacity, 3 Shelves, 18" W, 37-3/4" H
Mfr # EU3-1824C
Zoro # G8071869
product price:Â $276.99
/ea
Free Shipping & Returns
Key Features
Overall Height
37-3/4"
Overall Width
18"
Load Capacity
500 lb
Number of Shelves
3
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EU3-1824C
Zoro #
G8071869
UPC #
-
Country of Origin
China
Dimensions
Overall Height
37-3/4"
Overall Width
18"
Shelf Length
24 in
Shelf Width
18"
Details
Load Capacity
500 lb
Item
Utility Cart
Number of Shelves
3
Finish
Chrome
Description
Utility Cart,chrome,3 shelf,40"H x 18"W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.