Utility Cart, 500 lb Load Capacity, 3 Shelves, 18" W, 40" H

  • Mfr # EU3-1836Z

  • Zoro # G8072191


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40"
Overall Width
18"
Load Capacity
500 lb
Wheel Type
4" Resilient Rubber
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EU3-1836Z
Zoro #
G8072191
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40"
Overall Width
18"
Shelf Width
18"
Shelf Length
36 in

Details

Load Capacity
500 lb
Item
Utility Cart
Wheel Type
4" Resilient Rubber
Number of Shelves
3
Finish
EAGLEBrite Zinc
Utility Cart Item
Medium Duty Utility Cart
Utility Cart Shelf Style
Wire

Description

Utility Cart,eaglebrite,3shelf,40"Hx18"W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.