Utility Sink 24 in x 24 in, 1, 2, Floor, 430 Stainless Steel

  • Mfr # 2424-1-16/4-IF

  • Zoro # G8994894


product price:  $770.41
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Material
430 Stainless Steel
Color
Silver
Overall Height
39 1/2 in
Overall Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2424-1-16/4-IF
Zoro #
G8994894
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 1/2 in
Overall Length
28 in
Bowl Depth
13 3/4 in
Overall Width
25 3/8 in
Back Splash Height
8 in
Bowl Size
24 in x 24 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/8 in
Bowl Width
24 in
Water Inlet Connection Size
1/2 in
Bowl Length
24 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor
Material
430 Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
Side Splash
no
Faucet Operation
Dual Manual Handle
Back Splash
Yes
Faucet Mounting Centers
8 in
No. of Bowls
1
Includes
3-1/2 in Strainer Basket, Faucet, Waste Drain
Gauge
16 ga
Number of Holes
2
Item
Utility Sink
With Faucet / Without Faucet
With Faucet
ADA Compliant
Not ADA Compliant
Finish
Brushed
Standards
ASME A112.19.3, CSA B45.4
Flow Rate
2.2 gpm
Number of Stations
1
ADA Compliance
No
Number of Faucet Holes
2
Includes Back Splash
Back Splash Included
Sink Type
Utility
Faucet Body Material
Brass
Drainboard Location
No Drainboard
Mounting Type - Sinks
Floor
Water Inlet Connection Type
FNPT
Sink Base Type
Frame
Includes Drain Pipe
Drain Pipe Not Included
CEC Compliant
Non CEC Compliant
Sink Material
Stainless Steel
Includes Work Table
No
Includes Faucet
Faucet Included
Mounting Location - Faucet
Splash
Indoor/Outdoor Usage
Indoor
Number of Drainboards
0
Includes Drainboard
No
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Series
Utility Sink
Faucet Mounting Location
Splash
Number of Bowls
1
Number of Faucet Mounting Holes
2

Description

Utility Sink, With Faucet, Material 430 Stainless Steel, Mounting Type Floor, Color Stainless, Overall Length 25-3/8 In., Overall Width 28 In., Overall Height 39-1/2 In., Bowl Shape Square, No. of Bowls 1, Bowl Size 24 In. x 24 In., Bowl Depth 13-1/4 In., Faucet Operation Dual-Handle, Back Splash Yes, Back Splash Height 8 In., Side Splash No, Drain Opening 1-1/2 In., Gauge 16, Faucet Mounting Centers 8 In., Number of Holes 2, Includes Faucet, Waste Drain, and 3-1/2 In. Strainer Basket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.