Utility Sink 24 in x 24 in, 2, 2, Floor, 430 Stainless Steel

  • Mfr # 2448-2-16/4-IF

  • Zoro # G8994912


product price:  $1,049.39
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor
Material
430 Stainless Steel
Color
Silver
Overall Height
39 1/2 in
Overall Length
49 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2448-2-16/4-IF
Zoro #
G8994912
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 1/2 in
Overall Length
49 3/8 in
Bowl Depth
13 3/4 in
Overall Width
28 in
Back Splash Height
8 in
Bowl Size
24 in x 24 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
1 1/8 in
Bowl Length
24 in
Water Inlet Connection Size
1/2 in
Bowl Width
24 in
Faucet Hole Diameter
1 1/8 in

Details

Mounting Type
Floor
Material
430 Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
Faucet Mounting Centers
8 in
No. of Bowls
2
Includes
Faucet and Waste Drain
Faucet Operation
Dual Manual Handle
Item
Utility Sink
With Faucet / Without Faucet
With Faucet
Side Splash
no
Gauge
16 ga
Back Splash
Yes
Number of Holes
2
ADA Compliant
Not ADA Compliant
Standards
ASME A112.19.3, CSA B45.4
Finish
Brushed
Flow Rate
2.2 gpm
ADA Compliance
No
Number of Stations
2
Sink Base Type
Frame
Water Inlet Connection Type
FNPT
CEC Compliant
Non CEC Compliant
Includes Drainboard
No
Includes Faucet
Faucet Included
Faucet Body Material
Brass
Drainboard Location
No Drainboard
Includes Basket Strainer
Basket Strainer Included
Includes Work Table
No
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Floor
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Number of Drainboards
0
Includes Back Splash
Back Splash Included
Number of Faucet Holes
2
Indoor/Outdoor Usage
Indoor
Sink Type
Utility
Sink Material
Stainless Steel
Series
Utility Sink
Number of Bowls
2
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash

Description

Utility Sink, 430 Stainless Steel, 16 Gauge, Overall Length 49-3/8 In., Overall Width 28 In., Overall Height 38- 1/2 - 39-1/2 Adjustable In., Double Bowl, Bowl Size 24L x 24W x 13-1/4D In., Back Splash 8 In, Mounting Type Floor, Faucet Mounting Centers 8 In., Number of Holes 2, Drain Opening 1-1/2 In., Stainless Steel Color/Finish, Includes Faucet and Waste Drain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.