Shop EAGLE GROUP
See all product information
Create Account
Utility Sink 18 in x 18 in, 1, 2, Floor, 430 Stainless Steel
Mfr # 1818-1-16/4-IF
Zoro # G8994885
product price:Â $683.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Floor
Material
430 Stainless Steel
Color
Silver
Overall Height
39 1/2 in
Overall Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1818-1-16/4-IF
- Zoro #
- G8994885
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 39 1/2 in
- Overall Length
- 22 in
- Bowl Depth
- 13 3/4 in
- Overall Width
- 19 3/8 in
- Back Splash Height
- 8 in
- Bowl Size
- 18 in x 18 in
- Manufacturers Warranty Length
- 1 yr
- Faucet Hole Dia.
- 1 1/8 in
- Water Inlet Connection Size
- 1/2 in
- Bowl Width
- 18 in
- Bowl Length
- 18 in
- Faucet Hole Diameter
- 1 1/8 in
- Wire Rope Length
- 22 in
Description
Utility Sink, 430 Stainless Steel, 16 Gauge, Overall Length 19-3/8 In., Overall Width 22 In., Overall Height 38- 1/2 - 39-1/2 Adjustable In., Single Bowl, Bowl Size 18L x 18W x 13-1/4D In., Back Splash 8 In, Mounting Type Floor, Faucet Mounting Centers 8 In., Number of Holes 2, Drain Opening 1-1/2 In., Stainless Steel Color/Finish, Includes Faucet and Waste Drain
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.