Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Silver, Finish: zinc

  • Mfr # F2QA2-74-1848Z

  • Zoro # G8067687


product price:  $328.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Width
48"
Depth
18"
Height
74"
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2QA2-74-1848Z
Zoro #
G8067687
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Depth
18"
Height
74"

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Number of Shelves
4
Color
Silver
Finish
zinc
Includes
(2) Quad-Adjust Shelves; (2) Standard Wire Shelves; (4) Posts; Post Cap and Leveling Feet

Description

Adjust Shelving,4-Shelf,EB,18"W x 48"L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.