Zoro Homepage

Wire Shelving Unit, 21"D x 36"W x 63"H, 4 Shelves, Silver, Depth: 21"

  • Mfr # S4-63-2136S

  • Zoro # G8069157


product price: $1,069.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
21"
Height
63"
Number of Shelves
4
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4-63-2136S
Zoro #
G8069157
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Depth
21"
Height
63"

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Number of Shelves
4
Color
Silver
Finish
Stainless steel
Includes
(4) Posts; (4) Shelves

Description

Adjust Shelving,4-Shelf,63"Hx21"Wx36"L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.