Wire Shelving Unit, 24"D x 42"W x 74"H, 4 Shelves, Silver, Finish: zinc

  • Mfr # S4-74-2442Z

  • Zoro # G8069260


product price:  $353.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Width
42"
Depth
24"
Height
74"
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4-74-2442Z
Zoro #
G8069260
UPC #
-
Country of Origin
United States

Dimensions

Width
42"
Depth
24"
Height
74"

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Number of Shelves
4
Color
Silver
Finish
zinc
Includes
(4) Posts; (4) Shelves

Description

Adjust Shelving,4-Shelf,74"Hx24"Wx42"L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.