Hazardous Material Storage Cabinet, 22 gal, 1 Shelves, Steel, 35 in W x 35 in H x 22 in D, Red

  • Mfr # 1971XRED

  • Zoro # G000711408


product price:  $1,373.76
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
22 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 in
Exterior Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1971XRED
Zoro #
G000711408
UPC #
048441690701
Country of Origin
United States

Dimensions

Exterior Height
35 in
Exterior Depth
22 in
Exterior Width
35 in
Outside Length
22 in
Inside Height
26.5"
Inside Length
18.75"
Inside Width
31.75"
Exterior Dimensions (WxDxH) - Acids & Corrosives
35 in x 22 in x 35 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
22 gal
Number of Shelves
1
Material
Steel
Color
Red
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Drum Capacity
0
Door Closure Type
Manual
Lockable
Yes
Features
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
Finish
High Gloss Powder Coated
Number of Doors
2
Includes
Shelf
Door Type
Hinged
Indoor/Outdoor
Indoor
Includes Legs
Legs Not Included
Storage Chemical Type
Paint and Inks
Compatible Shelf Model Number
29939
Door Construction
Welded
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Includes Leveling Feet
Leveling Feet Included
Safety Storage Type
Cabinet
NFPA 30
NFPA 30 Compliant
NFPA 400
Not NFPA 400 Compliant
Lock Type
Keyed
Shelf Adjustment Increments
3 in
EN Fire Rating
Not Rated
Includes Rollers
Rollers Not Included
Storage Container Type
Small Containers
OSHA Standard
1910.106
FM Class
6049
Shelving Type
Adjustable Shelf

Description

Safety Cabinet Type Flammable Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products