Hazardous Material Storage Cabinet, 60 gal, 1 Shelves, Steel, 43 in W x 44 in H x 34 in D, Yellow

  • Mfr # 6410X

  • Zoro # G900711478


product price:  $2,561.90
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
1
Material
Steel
Exterior Height
44 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6410X
Zoro #
G900711478
UPC #
048441692064
Country of Origin
United States

Dimensions

Exterior Height
44 in
Exterior Depth
34 in
Exterior Width
43 in
Outside Height
44 in
Outside Length
34 in
Inside Length
30.34"
Inside Height
39.5"
Inside Width
39.5"
Outside Width
43 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 34 in x 44 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
NFPA Code 30; FM Approval
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Indoor/Outdoor
Indoor
Door Type
Hinged
Number of Doors
2
Capacity
60 gal
Finish
High Gloss Powder Coated
Includes
Shelf
Lockable
Yes
Features
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
Safety Cabinet Standards
NFPA Code 30; FM Approval
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Includes Rollers
Rollers Not Included
Shelf Adjustment Increments
3 in
NFPA 30
NFPA 30 Compliant
Lock Type
Keyed
Compatible Shelf Model Number
29945
Door Construction
Welded
NFPA 400
Not NFPA 400 Compliant
EN Fire Rating
Not Rated
Storage Chemical Type
Flammables
Includes Leveling Feet
Leveling Feet Included
Safety Storage Type
Cabinet
Includes Legs
Legs Not Included
OSHA Standard
1910.106
FM Class
6049
Storage Container Type
Small Containers
Other Standards
IFC, NFPA 1
Shelving Type
Adjustable Shelf

Description

Flammable Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.