Flammable Liquid Safety Cabinet, 22 gal, 3 Shelves, Galvanized Steel, 23-1/4 in W x 65" H x 18 in D

  • Mfr # 892203
  • Zoro # G3364674
product price: 
$
1,497.14
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
22 gal
Number of Shelves
3
Material
Galvanized Steel
Exterior Height
65"
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
892203
Zoro #
G3364674
UPC #
697841112957
Country of Origin
United States

Dimensions

Exterior Height
65"
Exterior Depth
18 in
Exterior Width
23-1/4 in
Height
65"
Width
23-1/4"
Depth
18"

Details

Item
Flammable Liquid Safety Cabinet
Storage Capacity
22 gal
Number of Shelves
3
Material
Galvanized Steel
Color
Gray
Standards
OSHA, NFPA Code 30, FM
Door Handle Type
U-Loc â„¢ handle
Cabinet Format
Slimline
Door Closure Type
Manual
Number of Cabinet Shelves
4
Rated For Flammable Storage
Yes
Capacity
22 gal
Safety Cabinet Type
Slimline
Finish
Powder Coated
Safety Cabinet Door Type
Manual
Number of Doors
1
Sump Capacity
2.6 gal
Features
Adjustable Shelves
Door Type
Manual
Compliance
Complies with NFPA Code 30; FM Approval

Description

Flammable Cabinet, Safety Cabinet Type Slimline, Capacity 22 gal, Height 65 In., Width 23-1/4 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 4, Color Gray, Number of Doors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.