Zoro Homepage

10' x 12', Leak Diverter, Yellow - T8308

  • Mfr # T8308

  • Zoro # G3772198


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Diverter Color
Yellow
Diverter Material
PVC
Includes
Standard 3/4" Garden Hose Connection, Grommet Corners
Installation Method
Hang By Corners
Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8308
Zoro #
G3772198
UPC #
048441006076
Country of Origin
United States

Dimensions

Length
10 ft.
Width
12 ft.

Details

Item
Rectangular Roof Leak Diverter,10 Ft. L
Diverter Color
Yellow
Diverter Material
PVC
Includes
Standard 3/4" Garden Hose Connection, Grommet Corners
Installation Method
Hang By Corners
Hose Included
No

Description

Rectangular Roof Leak Diverter,10 Ft. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.