This item is Discontinued.

Eagle Mfg 110 Gallon, 2 Drum, Vertical, 1 Shelf, 2 Door, Manual Close, Pesticide Safety Cabinet, Green- PEST1955X

110 Gallon, 2 Drum, Vertical, 1 Shelf, 2 Door, Manual Close, Pesticide Safety Cabinet, Green- (Discontinued)

  • Mfr # PEST1955X
  • Zoro # G304090445
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PEST1955X
Zoro #
G304090445
UPC #
-
Country of Origin
Unknown

Description

Eagle 110 Gallon, manual close, Pesticide Vertical Drum Storage Safety Cabinet, can safely contain (2) 55-gallon drums and provides needed protection for companies who specialize in lawn care, golf course management, agricultural interests or who handle and store pesticides and poisons. The cabinet features a convenient half shelf for additional storage space for accessories or containers and drum supports to keep drums elevated off cabinet sump. Constructed of 18-gauge (1 mm) steel, the sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with trilingual warning label, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Cabinets are FM-Approved and meet NFPA Code 30 and OSHA requirements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.