40 gal, 3 Shelves, 18-Gauge Steel, 43 in W x 44 in H x white

  • Mfr # PI30XWHTE

  • Zoro # G900711409


product price:  $2,336.80
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Storage Capacity
40 gal
Number of Shelves
3
Material
18-Gauge Steel
Exterior Height
44 in
Exterior Width
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PI30XWHTE
Zoro #
G900711409
UPC #
048441691326
Country of Origin
United States

Dimensions

Exterior Height
44 in
Exterior Width
43 in
Inside Width
39.5"
Inside Length
14.56"
Outside Length
18 in
Inside Height
39.5"

Details

Storage Capacity
40 gal
Number of Shelves
3
Material
18-Gauge Steel
Color
white
Lockable
Yes
Number of Doors
1
Door Type
Bi-Fold
Shelving Type
Adjustable Shelf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.