Shop DENIOS

Corrosives Safety Storage Cabinet, 10 gal, 2 Shelves, Polyethylene, 25 1/4 in W x 44 1/2 in H x

  • Mfr # K22-0620
  • Zoro # G616049247

product price: 
$
1,055.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
10 gal
Number of Shelves
2
Material
Polyethylene
Exterior Height
44 1/2 in
Exterior Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K22-0620
Zoro #
G616049247
UPC #
-
Country of Origin
Germany

Dimensions

Exterior Height
44 1/2 in
Exterior Depth
24 in
Exterior Width
25 1/4 in
Fits Chest Size
100% Leak-Free Performance

Details

Item
Corrosives Safety Storage Cabinet
Storage Capacity
10 gal
Number of Shelves
2
Material
Polyethylene
Color
Blue
Door Handle Type
T-Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Sump Capacity
10 gal
Storage Chemical Type
Corrosives
Lock Type
Keyed
Door Type
Hinged
Includes Rollers
Rollers Not Included
Number of Doors
1
Includes Legs
Legs Not Included
NFPA 30
Not NFPA 30 Compliant
Features
100% Leak-Free Performance
Other Standards
EPA, NFPA, OSHA, SPCC, UFC
Shell Material
Polyethylene
Wire Color
Blue

Description

Poly Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.