Eagle Mfg
5 gal Red Stainless Steel Type I Safety Can Flammables
Mfr # 1417
Zoro # G4967243
Free Shipping & Returns
$302.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Red
- Capacity 5 gal
- Can Diameter 12 1/2 in
- Standards FM, OSHA
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XXXXL (3014-XXXXL)
- SPECTRUM Identification Tag, Orange, 4inHx2inW (37076)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005174)
- REFRIGIWEAR Lightweight String Liner, 9.6" L, PR (0211RNATXSM)
- EAGLE MFG Black Rubber Gasket (S8)
- EAGLE MFG 2 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (UI25FS)
- EAGLE MFG 5 gal Red Steel Type II Safety Can Flammables (U251S)
- EAGLE MFG 2 1/2 gal Blue Galvanized Steel Type II Safety Can Kerosene (U226SB)
- EAGLE MFG Type I Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, 12 1/2 in Outside Diameter (UI50FS)
- EAGLE MFG 1 gal Green Steel Type I Safety Can Oil (UI10FSG)
- AFTERMARKET 5 Gallon No-Spill Gas Can (B1NS1450)
- Eagle Mfg Safety Cans