Shop All Safety Cans
Eagle Mfg
5 gal Silver Stainless Steel Type I Safety Can Flammables
Mfr # 1315
Zoro # G4828241
product price: $416.30
/ea
Free Shipping & Returns
$416.30
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Can Diameter 11 1/4 in
- Standards FM
- Compatible Fluids Flammables
Product Information
- Brand Eagle Mfg
- MFR # 1315
- Zoro # G4828241
- UPC # 048441228157
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 1/4 in |
Height | 15 7/8 in |
Details
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 5 gal, Compatible Fluids Flammables, Color Silver, Can Material Stainless Steel, Material Finish Not Applicable, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 11 1/4 in, Overall Height 15 7/8 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Self-Closing, Footprint Shape Circle, Includes Flame Arrester Yes, Overall Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight 12 Sleeve Thumb Slot (9372T)
- STABILICERS Stabilicer Lite Traction Gear, M, PR (WALK-100-02)
- PIONEER Break Away Zip Vest, Black, 2XL (V1021170U-2XL)
- TINGLEY Cold Gear Type O Overall, 4XL (O28223C)
- EAGLE MFG 1 gal Green Steel Type I Safety Can Oil (UI10FSG)
- EAGLE MFG 1 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI10FSB)
- EAGLE MFG 5 gal Red Steel Type II Safety Can Flammables (U251SX5)
- EAGLE MFG 5 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI50SY)
- EAGLE MFG Eagle Mfg 258-UI-50-FS 5Gal Type 1 Safety Can W-Funnel (258-UI-50-FS)
- EAGLE MFG 5 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI50SB)
- EAGLE MFG 2 1/2 gal Red Steel Type II Safety Can Flammables (U226SX5)
- Eagle Mfg Safety Cans